Beli hole test di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Hole Test
    41%
    Mulai

    Rp8.699.900

  2. HOLEX Outside Micrometer
    Mulai

    Rp459.900

    HOLEX Outside Micrometer
    Deskripsi:
    Version: Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by clamping lever. With ratchet and hand temperature protection. With clearly engraved, black divisions and numerals. Supplied with: From size 25-50 including 1 setting standard.
    atribut:
    • Measurement Technology: Analogue
    • Packaging: Sturdy Box
    • Norm: DIN 863
    • Spindle (Ø mm): 6.5
    • Scale divisions (mm): 0.01
    • Barrel (Ø mm): 18
    • Micrometer Barrel Graduations (mm): 1/50
  3. KRISBOW Measuring Tape Fiberglass (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

  4. Mitutoyo Digital Hole Test
    27%
    Mulai

    Rp15.999.900

    Mitutoyo Digital Hole Test
    Deskripsi:
    - Titanium coating on the measurement surface provides excellent durability and impact resistance.- It is a CE standard product.Purpose:For measuring accuracy of inner diameter.
    atribut:
    • Graduation (mm): 0.001
    • Accuracy (mm): ±0.002
    • Measuring Range (mm): 12 to 16
    • Instrumental Error (mm): ±0.002
    • Measurement Depth (mm): 84
    • Minimum Display (mm): 0.001
    • Power Source: button type silver oxide battery (SR44)x1 (included)
    • Power Supply (V): button type silver oxide battery (SR44)x1 (included)
    • Protection Grade: IP65
  5. GRIP ON TOOLS Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    GRIP ON TOOLS Magnetic Stand
    Deskripsi:
    Dilengkapi basis magnetik kuat dan fleksibilitas posisi untuk menopang dial indicator. Diperlukan dalam pengukuran presisi dan pengaturan mesin.
    atribut:
    • Dimensions (mm): 50x55x58
    • Work Magnetic Force (kg): 25
    • Holding Stem (mm): ф 6 to 8
  6. TECLOCK Analog Hole Test
    Mulai

    Rp32.999.900

    TECLOCK Analog Hole Test
    Deskripsi:
    - It can comply with measuring internal diameter from minimum diameter 1.7mm to maximum diameter 10mm.- It has realized stability accuracy 2micrometer, even though it is applied for small internal diameter which is difficult to measure.- It realizes smooth operation with hard chrome plating. It can be naturally inserted to small internal diameter and obtain stable indication value.
    atribut:
    • Accuracy (µm): ±8
    • Repeatability (µm): ±2
  7. KENTA Magnetic Pick-up Tool
    Mulai

    Rp889.900

    KENTA Magnetic Pick-up Tool
    Deskripsi:
    Long reach handle. High power magnet for easy pick up and release of metal objects. Can be used for scrap and ferrous debris.Spring loaded magnet release.Permanent magnet, never needs to be re-magnetised.
  8. SHINWA Digital Micrometer
    Mulai

    Rp1.699.900

    SHINWA Digital Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.001
    • Instrument Error (µm): ±3
  9. monotaro Standard Cylinder Gauge Set With Dial Gauge
    Mulai

    Rp1.599.900

    monotaro Standard Cylinder Gauge Set With Dial Gauge
    Deskripsi:
    For measuring small inside diameter.
    atribut:
    • Overall Length (mm): 150
    • Minimum Display (mm): 0.01
    • Scale Interval (mm): 0.01
    • Repeatability (µm): 3
  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  12. HOLEX Torque Wrench
    Mulai

    Rp1.499.900

    HOLEX Torque Wrench
    Deskripsi:
    Version: One-armed; slim design with easily readable dial gauge. Body entirely of steel, chrome-plated with fixed square drive for plug-in heads. Units of measure: Nm Knurled metal handle. Function: Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later. Standard: Tested to DIN EN ISO 6789. Cutting data: Legend for drawing and formula: l1 = Lever length without plug-in head l2 = Adjusted reference dimension on the torque wrench l3 = Lever length including factory calibration reference dimension l4 = Reference dimension of the plug-in head L = Total length of the tool T1 = Torque to be set T2 = Specified torque
    atribut:
    • Measurement Technology: Mechanical
    • Standard: DIN EN ISO 6789
    • Connection Format: Push-through square drive (ratchet)
    • Display: Analogue
    • Measurement Process: Torque
  13. Get Star Tungsten Electrode WT20 (Kawat Las Tungsten)
    Mulai

    Rp52.900

    Get Star Tungsten Electrode WT20 (Kawat Las Tungsten)
    atribut:
    • Standard: AWS A5.12 ISO6848 EN26 848
    • Electrode Type: 2% THORIATED (EWTh-2)
    • Tips Color: Red
    • Length (mm): 175
    • Tungsten Characteristic: Lowest Erosion Rate, Widest Current Range, Good Arc Start and Stability, No Spitting, Consistent Arc Start
  14. Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Mulai

    Rp5.199.900

    Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Contact point: TiN coating
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Technology: Mechanical
  15. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  16. Mitutoyo Setting Ring
    Mulai

    Rp1.499.900

    Mitutoyo Setting Ring
    Deskripsi:
    For easy and accurate measurement of inside diameter
  17. Mitutoyo Setting Ring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  18. Mitutoyo Holtest Analog Mikrometer Internal Tiga Titik Metrik Non Pin (Pengukur Diameter Dalam Analog)
    Mulai

    Rp4.199.900

    Mitutoyo Holtest Analog Mikrometer Internal Tiga Titik Metrik Non Pin (Pengukur Diameter Dalam Analog)
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer features three alloy steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. A hardened steel spindle with a carbide ball and cone with a carbide pin ensure accuracy and durability when extending and retracting the anvils. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.005
    • Contact point: Alloy Steel
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Technology: Mechanical
Daftar Harga hole test Terbaru October 2026
Mitutoyo Hole TestRp8.699.900
HOLEX Outside MicrometerRp459.900
Mitutoyo Holtest Mikrometer Internal (Alat Ukur Diameter Dalam) (Pengukur Lubang 3 Titik)Rp5.599.900
KRISBOW Measuring Tape Fiberglass (Meteran)Rp159.900
Mitutoyo Digital Hole TestRp15.999.900
GRIP ON TOOLS Magnetic StandRp249.900
TECLOCK Analog Hole TestRp32.999.900
KENTA Magnetic Pick-up ToolRp889.900
SHINWA Digital MicrometerRp1.699.900
monotaro Standard Cylinder Gauge Set With Dial GaugeRp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)